Zoro Homepage

LA Crosse Technology 244293 16.5 in. Rustic Metal Decorative Quartz Analog Wall Clock

  • Mfr # 244293

  • Zoro # G503784329


product price: $66.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244293
Zoro #
G503784329
UPC #
757456084640
Country of Origin
China

Description

Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.

Features
  • Fan designed frame
  • Glass lens and metal hands
  • Uses 1 "aa" alkaline battery not included
Specifications
  • Finish: Rustic Metal
  • Material: Glass, Metal
  • Size: 16.5 in.
  • Weight: 5.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.