Zoro Homepage

La Crosse WT-3129 12 in. Black Wall Clock

  • Mfr # 6286132

  • Zoro # G503754667


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6286132
Zoro #
G503754667
UPC #
757456986722
Country of Origin
China

Description

Features
  • Clock Face Length: 12 in.
  • Indoor and Outdoor: Indoor
  • Style: Casual
  • Product Type: Wall Clock
  • Material: Glass and Plastic
  • Battery Type: AA
  • Color Family: Black
  • Date Display: No
  • Clock Display Type: Analog
  • Atomic Clock: Yes
  • Number of Batteries Required: 1
  • Quartz Movement: No
  • Batteries Included: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.