Pool Thermometer, Blue/White

  • Mfr # LTV-POOL-INT

  • Zoro # G802673348


product price:  $40.39
/ea

Key Features

Color
Blue, White
Height
3 51/64 in
Length
6 19/32 in
Width
3 51/64 in
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LTV-POOL-INT
Zoro #
G802673348
UPC #
-
Country of Origin
China

Dimensions

Height
3 51/64 in
Length
6 19/32 in
Width
3 51/64 in
Overall Width
3 3/4 in
Overall Height
3 3/4 in
Overall Length
6 5/8 in
Battery Size
AA

Details

Item
Pool Thermometer
Color
Blue, White
Color/Finish
Blue/White
Features
2 Year Battery Life, Accurate Underwater Sensor, LCD Display, No-Leak Seal, Twist-On Battery Compartment
Product Type
Pool Thermometer
Number of Batteries
2

Description

Pool Thermometer, Product Type Pool Thermometer, Color Blue, White, Alarm Sensitivity Not Applicable, Overall Height 3 3/4 in, Overall Width 3 3/4 in, Battery Size AA, Overall Length 6 5/8 in, Number of Batteries 2, Power Cord Length Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.