This item is Discontinued.

This item is Discontinued.
Jenkins Executive Big and Tall Chair, 20in to 23in Seat Height, Brown Seat/Back, Silver/Black Base (Discontinued)
Mfr #
60075-CAM
Zoro #
G715960856
UPC # 194696033265
Country of Origin Viet Nam
Category Executive Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60075-CAM
Zoro #
G715960856
UPC #
194696033265
Country of Origin
Viet Nam
Dimensions
Max. Overall Width
29.5 in
Arm Height From Seat
6.5 in
Max. Seat Depth
18.75 in
Details
Color
Brown
Item
Big & Tall Office Chairs
Seat Color
Brown
Armrest Color
Brown
Seat Surface Material Family
Bonded Leather
Application Environment
Executive & Management, General Office & Task, Specialty
Arm Type
Padded Loop
Arms Included
Yes
Back Color
Brown
Armrest Material
Bonded Leather
Book Box Indicator
No
Seat Glide Mechanism
No
Arm Adjustability
Fixed
Standards
ACMI AP Non-Toxic Certified; GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards
Description
Embrace sophisticated style and luxurious comfort with the La-Z-Boy Jenkins executive office chair. For those who demand the best in comfort and performance, look no further than this first-class office chair. Combining classic lines with a modern design, its plush multi-layer padding combines with adjustable features for unparalleled support when you sit. The five dual-wheel casters are designed to make it easy for you to move around, helping you stay productive and finding the perfect angle for any task at hand. This seat is rated for 400 lbs, so you can have peace of mind knowing it was built to handle any challenge. Whether tackling long days of work or enjoying some extra time on your laptop, the La-Z-Boy Jenkins executive office chair will be right there beside you, offering unbeatable comfort and style. With this chair, functional luxury is always within reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.