Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Block, Double, Red

  • Mfr # 52200-RED

  • Zoro # G7781523


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-80 Degrees to 180 Degrees
Width
6 in
Height
3 in
Depth
3.75 in
Compliance
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52200-RED
Zoro #
G7781523
UPC #
810103021921
Country of Origin
United States

Dimensions

Width
6 in
Height
3 in
Depth
3.75 in
Overall Width
6 in
Overall Length
3 3/4 in

Details

Item
Double Red Bead Block
Temp. Range (C)
-80 Degrees to 180 Degrees
Compliance
180
Range
-80 Degrees to 180 Degrees
Max. Temp. (C)
180 Degrees C
Base Material
Aluminum
Material
Aluminum
Product Type
Bead Block

Description

Bead Block Double Red, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Height 3 In., Width 6 In., Depth 3.75 In., Base Material Aluminum, Compliance 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.