Zoro Homepage

Bead Block, Single, Silver

  • Mfr # 52100-SLV

  • Zoro # G7781496


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-80 Degrees to 180 Degrees
Width
3 in
Height
3 in
Max. Temp. (C)
180 Degrees C
Range
-80 Degrees to 180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52100-SLV
Zoro #
G7781496
UPC #
810103021884
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Depth
3.75 in
Overall Length
3 3/4 in
Overall Width
3 in

Details

Item
Single Silver Bead Block
Temp. Range (C)
-80 Degrees to 180 Degrees
Max. Temp. (C)
180 Degrees C
Range
-80 Degrees to 180 Degrees
Compliance
180
Base Material
Aluminum
Material
Aluminum
Product Type
Bead Block

Description

Bead Block Single Silver, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Height 3 In., Width 3 In., Depth 3.75 In., Base Material Aluminum, Compliance 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.