Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAB ARMOR BEAD BATH 14L 120V

  • Mfr # 74300-714

  • Zoro # G8079827


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
Ambient 5 Degrees to 80 Degrees
Width
15.9 in
Voltage
100/120V AC
Height
8.5 in
Max. Temp. (C)
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74300-714
Zoro #
G8079827
UPC #
810103021761
Country of Origin
United States

Dimensions

Width
15.9 in
Height
8.5 in
Depth
18.5 in
Overall Height
8 1/2 in
Overall Width
15 7/8 in
Overall Depth
18 1/2 in

Details

Item
Lab Armor Bead Bath
Temp. Range (C)
Ambient 5 Degrees to 80 Degrees
Voltage
100/120V AC
Max. Temp. (C)
80 Degrees C
Compliance
80
Graduations
Ambient 5 Degrees to 80 Degrees
Voltage (AC)
100 to 120
Range
Ambient 5 Degrees to 80 Degrees
Material
Steel
Standards
CE, CSA 61010-1, EN 61010-1, UL 61010-1
Product Type
Bead Bath
Plug Style
Standard
Weight
18 lb
Graduation Increments
Ambient +5 Degrees to 80 Degrees
Operating Temperature - Minimum
5 Degrees C
Display Type
Digital
Current
4.5 A
Operating Temperature - Maximum
80 Degrees C
Temperature Accuracy
+/-0.1 Degrees C

Description

Lab Armor Bead Bath, Material Steel, Temp. Range (C) Ambient 5 Degrees to 80 Degrees , Max. Temp. (C) 80 Degrees C, Range Ambient 5 Degrees to 80 Degrees , Graduations Ambient 5 Degrees to 80 Degrees , Voltage (AC) 100 to 120, Height 8.5 in, Width 15.9 in, Depth 18.5 in, Compliance 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.