This item is Discontinued.

Labchem Ceric Ammonium Sulfate 0.1N 10L LC129306

Ceric Ammonium Sulfate 0.1N 10L (Discontinued)

  • Mfr # LC129306
  • Zoro # G9861706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC129306
Zoro #
G9861706
UPC #
-
Country of Origin
United States

Details

Item
Ceric Ammonium Sulfate 0.1N 10L

Description

Ceric Ammonium Sulfate 0.1N 10L

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.