This item is Discontinued.

Labchem Fluoride Standard 0.5ppm 500ml LC145551

Fluoride Standard 0.5ppm 500ml (Discontinued)

  • Mfr # LC145551
  • Zoro # G8408436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC145551
Zoro #
G8408436
UPC #
-
Country of Origin
United States

Details

Item
Fluoride Standard 0.5ppm 500ml

Description

Fluoride Standard 0.5ppm 500ml

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.