Ribbed Cap, Open Top, Holed, Black, PK3000
Mfr # BLUE SEPTA 28-400
Zoro # G9267294
product price: $2,477.99
/pk 3000, $0.83/ea
Free Shipping & Returns
Key Features
Color
Black
Closure Material
Polypropylene
For Use With
Bottle
Liner Material
Polypropylene
Special Features
Open Top, Holed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLUE SEPTA 28-400
Zoro #
G9267294
UPC #
-
Country of Origin
United States
Details
Color
Black
Closure Material
Polypropylene
Item
Ribbed Cap
For Use With
Bottle
Liner Material
Polypropylene
Special Features
Open Top, Holed
Description
Ribbed Cap, Closure Material Polypropylene, Color Black, Liner Material Polypropylene, For Use With Bottle, Special Features Open Top, Holed, Package Quantity 3000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.