Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T-17R
Zoro #
G2667135
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Height
3.9 in
Overall Length
12.8 in
Plate Dia.
6.68 in
Plate Width
6-11/16"
Overall Width
9.5 in
Plate Length
6-11/16"
Description
Hot Plate, Temp. Range (C) 0 Degrees to 350 Degrees , Temp. Range (F) 0 Degrees to 662 Degrees , Plate Dia. 6.68 in, Plate Shape Round, Plate Material Ceramic Coated Aluminum, Load Capacity - English 55.12 lb, Load Capacity - Metric 25L, Overall Height 3.9 in, Overall Length 12.8 in, Overall Width 9.5 in, Variable Speed Yes, Speed 0 to 800 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120, 6.7 Amps, 804 Watts, Standards CSA, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.