This item is Discontinued.

Lab Companion Hotplate, Ceramic, 7.5 in. W T-17S

Hotplate, Ceramic, 7.5 in. W (Discontinued)

  • Mfr # T-17S
  • Zoro # G2667150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T-17S
Zoro #
G2667150
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plate Dia.
6.68 in
Plate Width
6-11/16"
Plate Length
6-11/16"
Overall Height
3.9 in
Overall Length
12.9 in
Overall Width
7.5 in

Details

Includes Timer
Yes
Watts
804
Hot Plate Item
Hot Plate
Load Capacity - English
55.12 lb
Temp. Range (F)
0 Degrees to 662 Degrees
Speed
0 to 800 rpm
Variable Speed
Yes
Temp. Range
122 Degrees to 662 Degrees F
Standards
CSA, RoHS
Voltage
120
Load Capacity
55.12 lb.
Plate Material
Ceramic
Item
Hotplate
Amps
6.7
Voltage Rating
120
Plate Shape
Round
Auto Shutoff
Yes
Load Capacity - Metric
25L
Temp. Range (C)
0 Degrees to 350 Degrees

Description

Hot Plate, Temp. Range (C) 0 Degrees to 350 Degrees , Temp. Range (F) 0 Degrees to 662 Degrees , Plate Dia. 6.68 in, Plate Shape Round, Plate Material Ceramic Coated Aluminum, Load Capacity - English 55.12 lb, Load Capacity - Metric 25L, Overall Height 3.9 in, Overall Length 12.9 in, Overall Width 7.5 in, Variable Speed Yes, Speed 0 to 800 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120, 6.7 Amps, 804 Watts, Standards CSA, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.