Zoro Homepage
This item is Discontinued.
Lab Companion Incubating Shakers, 45 lb., 10.1A AAH23765U

Incubating Shakers, 45 lb., 10.1A (Discontinued)

  • Mfr # AAH23765U
  • Zoro # G2449128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH23765U
Zoro #
G2449128
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
35 in
Width
21-5/16"
Overall Height
20.1 in
Overall Width
21.31 in
Depth
35"
Height
20-7/64"

Details

Item
Incubating Shakers
Movement Type - Lab Shakers
Orbital
Load Capacity
45 lb
Standards
CSA/CE
Speed Range
10 to 500 rpm
Operating Temp. Range
Ambient -15 Degrees to 80 Degrees C
Compliance
CSA/CE
Movement Type
Orbital
Voltage
120
Weight Capacity
45 lb.
Range
Ambient -15 Degrees to 80 Degrees C
Material
Stainless Steel
Plug Style - Lab Equipment
Standard
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Operating Mode
Continuous
Amps
10.1
Speed
10 to 500 rpm
Features
Microprocessor Controlled, LCD Display, Imbalance Sensor, Rs-232 Interface, USB Port
Hz
60
Resolution
1 rpm

Description

Orbital, Load Capacity 45 lb, Speed Range 10 to 500 rpm, Operating Temp. Range Ambient -15 Degrees to 80 Degrees C, Plug Style - Lab Equipment Standard, Amps 10.1, Hz 60, Voltage 120, Overall Depth 35 in, Overall Height 20.1 in, Overall Width 21.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.