Zoro Homepage
This item is Discontinued.
Lab Companion Incubating Shakers, 45 lb., 14.7A AAH23715U

Incubating Shakers, 45 lb., 14.7A (Discontinued)

  • Mfr # AAH23715U
  • Zoro # G0125445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH23715U
Zoro #
G0125445
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
35.2 in
Overall Width
26.7 in
Overall Height
36.8 in
Width
26-45/64"
Height
36-13/16"
Depth
35-13/64"

Description

Orbital, Load Capacity 45 lb, Speed Range 10 to 500 rpm, Operating Temp. Range Ambient -20 Degrees to 80 Degrees C, Plug Style - Lab Equipment Standard, Amps 14.7, Hz 60, Voltage 120, Overall Depth 35.2 in, Overall Height 36.8 in, Overall Width 26.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.