This item is Discontinued.

Lab Companion Incubator, 3.6 cu. ft. IB-15G

Incubator, 3.6 cu. ft. (Discontinued)

  • Mfr # IB-15G
  • Zoro # G5156146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-15G
Zoro #
G5156146
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Chamber Width
18.9 in
Chamber Depth
16.1 in
Chamber Height
20.5 in
Overall Width
27 in
Overall Depth
24 in
Overall Height
34 in

Details

Item
Incubator
Convection Type
Natural Gravity
Refrigerated / Non-Refrigerated
Non-Refrigerated
Temp. Range (C)
Ambient +5 Degrees to 70 Degrees
Digital/Analog
Digital
Accuracy
+/-0.1 Degrees C @ 37 Degrees C
Compliance
CE
Capacity (ML)
101,940.48
Housing Material
Powder Coated Steel
Voltage
120
Door Material
Powder Coated Steel
Capacity
3.6 cu. ft.
Incubator Type
Plant Growth
Temp. Range
Ambient 5 Degrees to 70 Degrees C
Temp. Range (F)
Ambient +9 Degrees to 158 Degrees
Amps
4.6
Number of Shelves
2
Capacity (Cu.-Ft.)
3.6
Chamber Material
Stainless Steel

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) Ambient +5 Degrees to 70 Degrees , Temp. Range (F) Ambient +9 Degrees to 158 Degrees , Capacity (Cu.-Ft.) 3.6, Capacity (ML) 101,940.48, Overall Height 34 in, Overall Width 27 in, Overall Depth 24 in, Digital, Convection Type Natural Gravity, Chamber Depth 16.1 in, Chamber Height 20.5 in, Chamber Width 18.9 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Powder Coated Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.