This item is Discontinued.

Lab Companion Oven, Forced Air, 4.2 cu. ft., 304 SS, 4008W OF-02G-2C

Oven, Forced Air, 4.2 cu. ft., 304 SS, 4008W (Discontinued)

  • Mfr # OF-02G-2C
  • Zoro # G0123704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-02G-2C
Zoro #
G0123704
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
52.8 in
Overall Width
22.4 in
Overall Depth
25.2 in
Chamber Height
53.5 in
Chamber Width
22.4 in
Inside Usable Dimensions
16.5"H x 15.7"W x 14.2"D
Chamber Depth
25.2 in
Overall Dimensions
52.8"H x 22.4"W x 25.2"D
Manufacturers Warranty Length
2 yr

Details

Convection Type
Forced Air
Item
Oven
Temp. Range
Amb. +10 Degrees to 220 Degrees C
Temp. Range (C)
amb. +10 Degrees to 200 Degrees
Capacity (Cu.-Ft.)
2.1
Material
304 STAINLESS STEEL
Includes
Stainless Steel Wire Shelves
Temp. Accuracy
+/-0.5 Degrees C
Amps
16.7
Hz
50/60
Voltage
120
Number of Shelves
4
Power Consumption
4008W
Watts
1600
Chamber Material
Stainless Steel
Shelf Capacity
60 lb
Temp. Range (F)
amb. +18 Degrees to 392 Degrees
Preheat Time
9 min to 100 Degrees C
Special Features
Two Chambers
Capacity (ML)
59,465
Programmable
No
Temp. Uniformity
+/-1 Degrees C @ 100 Degrees C
Thermostat
Digital PID Microprocessor
Housing Material
Powder Coated Steel
Standards
CE
Number of Doors
2
Volume
4.2 cu ft
Temp. Recovery Time
2 min @ 100 Degrees C
Door Material
Powder Coated Steel
Power Requirement
120V, 50/60 Hz

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 200 Degrees , Temp. Range (F) amb. +18 Degrees to 392 Degrees , Overall Height 52.8 in, Overall Width 22.4 in, Overall Depth 25.2 in, Temp. Accuracy +/-0.5 Degrees C, Chamber Height 53.5 in, Chamber Width 22.4 in, Chamber Depth 25.2 in, Amps 16.7, Hz 50/60, Voltage 120, Watts 1600, Capacity (Cu.-Ft.) 2.1, Capacity (ML) 59,465, Programmable No, Temp. Recovery Time 2 min @ 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.