This item is Discontinued.

Lab Companion Wire Shelf, 16-1/2"D x 22.7"W EDA8137

Wire Shelf, 16-1/2"D x 22.7"W (Discontinued)

  • Mfr # EDA8137
  • Zoro # G6413849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDA8137
Zoro #
G6413849
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
22.7"
Depth
16-1/2"
Length
22-1/2"

Details

Item
Wire Shelf
Material
Stainless Steel
Finish
Electropolished
For Use With
Mfr. No. ON-22G, OF-21E, ON-21E
Includes
(4) Clips

Description

Wire Shelf, Length 22 1/2 in, Width 16 1/2 in, Material Stainless Steel, For Use With Mfr. No. ON-22G, OF-21E, ON-21E, Includes (4) Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.