Zoro Homepage

Lockset Cylinders

  • Mfr # LPK003

  • Zoro # G011769535


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Includes
(100) Springs Per Pocket, (72) Pins Per Pocket, Bottom Pins, Springs, Top Pins
Product Type
Rekeying Kit
Compatible Product Type
Workbenches
Application
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPK003
Zoro #
G011769535
UPC #
197163312122
Country of Origin
United States

Details

Item
Lockset Cylinders
Material
Metal
Includes
(100) Springs Per Pocket, (72) Pins Per Pocket, Bottom Pins, Springs, Top Pins
Product Type
Rekeying Kit
Compatible Product Type
Workbenches
Application
Universal

Description

Lockset Cylinders, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.