1000mL Filter Unit, 0.45um, 90mm, PK12 (Formerly Lab Safety Supply)

  • Mfr # 11L829

  • Zoro # G4689991


product price:  $225.99
/pk 12, $18.83/ea
Free Shipping & Returns

Key Features

Capacity
Upper: 1000 mL Receiver: 1000 mL
Material
PES (Membrane)
Autoclavable
No
Barb Size
Multiple
Size
Pore: 0.45 um
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11L829
Zoro #
G4689991
UPC #
190735551912
Country of Origin
China

Dimensions

Barb Size
Multiple
Size
Pore: 0.45 um
Diameter
90 mm
Maximum Particle Size
0.45 um

Details

Item
Filter Unit
Capacity
Upper: 1000 mL Receiver: 1000 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Filter System
Upper Capacity
1 L
Includes Stopper
Yes
Receiver Capacity
1 L
Graduated
Yes

Description

Formerly Lab Safety Supply.


Filter Unit, Product Type Filter System, Diameter 90 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 1 L, Receiver Capacity 1 L, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.