150mL Filter Unit, 0.22um, 50mm, PK12 (Formerly Lab Safety Supply)

  • Mfr # 11L830

  • Zoro # G4653494


product price:  $108.99
/pk 12, $9.08/ea
Free Shipping & Returns

Key Features

Capacity
Upper: 150 mL Receiver: 150 mL
Material
PES (Membrane)
Autoclavable
No
Barb Size
Multiple
Size
Pore: 0.22 um
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11L830
Zoro #
G4653494
UPC #
190735551929
Country of Origin
China

Dimensions

Barb Size
Multiple
Size
Pore: 0.22 um
Diameter
50 mm
Maximum Particle Size
0.22 um

Details

Item
Filter Unit
Capacity
Upper: 150 mL Receiver: 150 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Filter System
Upper Capacity
150 mL
Graduated
Yes
Receiver Capacity
150 mL
Includes Stopper
Yes

Description

Formerly Lab Safety Supply.


Filter Unit, Product Type Filter System, Diameter 50 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 150 mL, Receiver Capacity 150 mL, Maximum Particle Size 0.22 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.