Shop ZORO SELECT

150mL Solution Bottle, Sterile, PK24 (Formerly Lab Safety Supply)

  • Mfr # 11L842

  • Zoro # G4652164


product price:  $78.39
/pk 24, $3.27/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11L842
Zoro #
G4652164
UPC #
190735552049
Country of Origin
China

Dimensions

Diameter
89 mm
Labware Height - Metric
85 mm
Height
85mm
Overall Height - Metric
85 mm
Body Diameter - Metric
89 mm
Mouth Size
Wide

Details

Item
Solution Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
150mL
Labware Body Color
Clear
Graduation Range
50 to 150 mL
Labware Body Material
Polystyrene
Labware Closure Material
Polyethylene (PE)
Labware Closure Color
Green
Graduation Subdivisions
10 mL
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Capacity - Metric
150 mL
Labware Closure Liner Material
Polyethylene
Special Features
These Round Bottles are Ideal for Storing and Dispensing Solutions
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Capacity - Metric
150 mL
Bottle Type
Solution
Graduation Increments - Metric
10 mL
Graduated
Yes
Body Material
Polystyrene
Closure Liner Material
Polyethylene
Maximum Graduation - Metric
150 mL
Basic Material
Plastic
Closure Color
Green
Closure Included
Yes
Body Color
Clear
Capacity - English
5.07 fl oz

Description

Formerly Lab Safety Supply.
Solution Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 89 mm, Bottle Type Solution, Capacity - Metric 150 mL, Capacity - English 5.07 fl oz, Overall Height - Metric 85 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 10 mL, Closure Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.