250mL Bottle Top Filter, 0.22um, 50mm, PK24 (Formerly Lab Safety Supply)
Mfr # 11L839
Zoro # G4663224
product price:Â $188.99
/pk 24, $7.87/ea
Free Shipping & Returns
Key Features
Capacity
Upper: 250 mL
Material
PES (Membrane)
Autoclavable
No
Size
Pore: 0.22 um
Diameter
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11L839
Zoro #
G4663224
UPC #
190735552018
Country of Origin
China
Dimensions
Size
Pore: 0.22 um
Diameter
75 mm
Barb Size
Multiple
Maximum Particle Size
0.22 um
Details
Item
Bottle Top Filter
Capacity
Upper: 250 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Bottle Top Filter
Graduated
Yes
Upper Capacity
250 mL
Includes Stopper
No
Description
Formerly Lab Safety Supply.
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 75 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 250 mL, Maximum Particle Size 0.22 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.