Bottle, Narrow Mouth, 112mm H, 4 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ97

  • Zoro # G6419555


product price:  $54.19
/pk 24, $2.26/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JZ97
Zoro #
G6419555
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Screw Closure Size
20-400 mm
Depth
114mm
Labware Width - Metric
22 mm
Labware Height - Metric
112 mm
Labware Height - English
4.4 in
Labware Screw Closure Size
20-400 mm
Width
22mm
Labware Depth - Metric
114 mm
Height
112mm
Mouth Size
Narrow
Overall Depth - Metric
114 mm
Overall Width - Metric
22 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
48 mm
Overall Height - Metric
112 mm

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Labware Closure Color
White Clear
Bottle/Jar Shape
Boston Round
Includes Closure
Yes
Special Features
PTFE/Foam Backed Liner
Labware Body Color
Clear
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Nominal Capacity - English
4 oz
Labware Capacity - Metric
120 mL
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
PTFE
Clarity
Transparent
Graduated
No
Basic Material
Glass
Closure Included
Yes
Body Material
Glass
Closure Liner Material
PTFE
Body Color
Clear
Bottle Type
Sampling
Capacity - English
4.22 fl oz
Nominal Capacity - English
4 oz
Closure Color
Clear/White
Closure Liner Design
Flat
Nominal Capacity - Metric
120 mL
Closure Type
Screw On
Capacity - Metric
125 mL

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.