Bottle, Narrow Mouth, 51mm H, 0.5 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA10

  • Zoro # G6419430


product price:  $40.69
/pk 24, $1.70/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52KA10
Zoro #
G6419430
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Width
28mm
Labware Height - English
2 in
Height
51mm
Depth
51mm
Labware Width - Metric
28 mm
Labware Screw Closure Size
28-400 mm
Labware Depth - Metric
51 mm
Screw Closure Size
28-400 mm
Labware Height - Metric
51 mm
Body Diameter - Metric
25 mm
Overall Width - Metric
28 mm
Overall Depth - Metric
51 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Overall Height - Metric
51 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
0.5 oz.
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
0.5 oz
Bottle/Jar Shape
Round
Labware Nominal Capacity - English
0.5 oz
Labware Clarity
Colored
Pre-Cleaned
None
Labware Closure Color
White Clear
Labware Capacity - Metric
15 mL
Special Features
PTFE/Foam Backed Liner
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
15 mL
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Amber
Labware Closure Type
Screw On
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Includes Closure
Yes
Closure Included
Yes
Body Color
Amber
Capacity - Metric
15 mL
Capacity - English
0.5 fl oz
Bottle Type
Sampling
Basic Material
Glass
Body Material
Glass
Closure Color
Clear/White
Closure Type
Screw On
Nominal Capacity - Metric
15 mL
Graduated
No
Nominal Capacity - English
0.5 oz
Closure Liner Material
PTFE
Closure Liner Design
Flat

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 51 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.