Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lab Safety Supply Bottle, Wide Mouth, 234mm H, 80 oz., PK12 52JZ61

Bottle, Wide Mouth, 234mm H, 80 oz., PK12 (Discontinued)

  • Mfr # 52JZ61
  • Zoro # G6419911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ61
Zoro #
G6419911
UPC #
-
Country of Origin
United States

Dimensions

Height
234mm
Width
70mm
Depth
229mm
Diameter
137mm
Labware Height - Metric
234 mm
Labware Screw Closure Size
70-400mm
Labware Height - English
9.20 in
Screw Closure Size
70-400mm

Details

Item
Bottle
Capacity
80 oz.
Autoclavable
No
Labware Body Color
Amber
Labware Nominal Capacity - English
80 oz
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Clarity
Colored
Labware Body Material
Type III Soda Lime Glass
Mouth
Wide
Labware Closure Type
Screw On
Labware Capacity - English
80 oz
Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Labware Capacity - Metric
2500mL
Labware Closure Color
White Clear
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
2500 mL
Labware Basic Material
Glass
Special Features
Foam Back-Lined
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Liner Material
F217

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Foam Back-Lined, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.