Bottle, Wide Mouth, 94mm H, 4 oz., PK24 (Formerly Lab Safety Supply)
Mfr # 52JZ57
Zoro # G6419957
product price:Â $49.15
/pk 24, $2.05/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
53 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52JZ57
Zoro #
G6419957
UPC #
-
Country of Origin
United States
Dimensions
Diameter
53 mm
Width
38mm
Labware Height - English
3.7 in
Depth
89mm
Screw Closure Size
38-400 mm
Labware Depth - Metric
89 mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
94 mm
Height
94mm
Labware Width - Metric
38 mm
Overall Width - Metric
38 mm
Mouth Size
Wide
Overall Height - Metric
94 mm
Body Diameter - Metric
53 mm
Overall Depth - Metric
89 mm
Minimum Screw Closure Size
38 mm
Description
Formerly Lab Safety Supply.
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 53 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.