BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Burette, Glass, 50ml.Grade B, PK4

LAB SAFETY SUPPLY| Zoro #: G2100113| Mfr #: 6CDP2

$35.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Features: Grade BLength: 820mmMaterial of Construction: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100113 Mfr #: 6CDP2
Special Features: Grade BLength: 820mm
Material of Construction: GlassCapacity: 50ml
Tolerance: +/-0.10mLGraduation Range: 0 to 50mL
Item: Burette, Straight BoreGraduation Subdivisions: 0.1ml
Class: BStopcock Material: Glass
Country of Origin (subject to change): China

Description

Burette, Straight Bore, Material of Construction Glass, Capacity 50mL, Graduation Range 0 to 50mL, Graduation Subdivisions 0.1mL, Tolerance +/-0.10mL, Length 860mm, Stopcock Material Glass, Special Features Grade B, Package Quantity 4

Reviews