This item is Discontinued.

Lab Safety Supply Carboy, Tubulation, 2.64 gal., PP 49H039

Carboy, Tubulation, 2.64 gal., PP (Discontinued)

  • Mfr # 49H039
  • Zoro # G5621296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49H039
Zoro #
G5621296
UPC #
190735558935
Country of Origin
India

Dimensions

Labware Height - Metric
376.23 mm
Labware Height - English
14.8125 in
Closure Size
83mm
Diameter
83mm
Height
14-13/16"
Width
9-13/16"
Labware Width - English
9.8125 in

Details

Item
Carboy
Autoclavable
Yes
Labware Clarity
Translucent
Labware Capacity - Metric
9.993L
Includes Closure
Yes
Labware Capacity - English
2.64 gal
For Use With
Liquids
Labware Body Color
White
Labware Basic Material
Plastic
Includes
Tubulation
Labware Closure Type
Screw On and Spigot
Capacity
2.64 gal.
Labware Closure Material
Polypropylene
Brim Capacity
3.04 gal
Carboy/Jerrican/Jug Item
Carboy
Labware Nominal Capacity - Metric
11.5L
Labware Body Material
Polypropylene
Material
polypropylene
Labware Nominal Capacity - English
3.04 gal
Color
Translucent
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Type
Tubulation

Description

Carboy, Autoclavable Yes, Includes Closure Yes, Includes Tubulation, Brim Capacity 3.04 gal, For Use With Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.