Disp.Gloves, Neoprene, XL, Black, PR, PK100 (Discontinued)
- Mfr # 8RE16
- Zoro # G4118362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8RE16
Zoro #
G4118362
UPC #
190735563120
Country of Origin
Unknown
Dimensions
Glove Size
XL
Glove Length
12 in
Finger Thickness
25.00 mil
Palm Thickness
25.00 mil
Cuff Thickness
25.00 mil
Details
Item
Disposable Gloves
Color
Black
Glove Texture Location
Smooth
Ambidextrous/Hand-Specific
Ambidextrous
Latex Content
Latex Free
Metal Detectable
No
Aloe Inner Surface
No
Lining
Cotton Flock Lined
Powdered/Powder Free
Powder Free
Disposable Glove Grade
Industrial
Powdered/Powder-Free
Powder-Free
Description
Disposable Gloves, Color Black, Cuff Thickness 25.00 mil, Finger Thickness 25.00 mil, Palm Thickness 25.00 mil, Powdered/Powder-Free Powder-Free, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.