This item is Discontinued.

Lab Safety Supply Disposable Gloves, 11.00 mil Palm, Powder-Free, XL, 100 PK, Green 9CEX3

Disposable Gloves, 11.00 mil Palm, Powder-Free, XL, 100 PK, Green (Discontinued)

  • Mfr # 9CEX3
  • Zoro # G3857901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9CEX3
Zoro #
G3857901
UPC #
190735563427
Country of Origin
Unknown

Dimensions

Size
XL
Palm Thickness
11.00 mil
Finger Thickness
11.00 mil
Cuff Thickness
11.00 mil
Glove Size
8

Details

Item
Disposable Gloves
Color
Green
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Material
Nitrile
Latex Content
Latex Free
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Ambidextrous/Hand-Specific
Ambidextrous
Special Features
Embossed Palm And Fingers
Metal Detectable
No
Cuff
Straight
Powdered/Powder Free
Powder Free
Glove Texture Location
Palm and Fingers
Lining
Unlined

Description

Disposable Gloves, Color Green, Cuff Thickness 11.00 mil, Finger Thickness 11.00 mil, Palm Thickness 11.00 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.