Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4YMJ3
Zoro #
G3803134
UPC #
190735103821
Country of Origin
China
Dimensions
Glove Size
S
Finger Thickness
5.00 mil
Glove Length
9 1/2 in
Cuff Thickness
5.00 mil
Palm Thickness
5.00 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Details
Item
Disposable Gloves
Color
Blue
Powdered/Powder Free
Powder Free
Disposable Glove Grade
Food
Latex Content
Latex Free
Ambidextrous/Hand-Specific
Ambidextrous
Metal Detectable
No
Lining
Unlined
Aloe Inner Surface
No
Glove Texture Location
Smooth
Resists
Abrasion and Punctures
Powdered/Powder-Free
Powder-Free
Description
Disposable Gloves, Color Blue, Cuff Thickness 5.00 mil, Finger Thickness 5.00 mil, Palm Thickness 5.00 mil, Powdered/Powder-Free Powder-Free, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.