This item is Discontinued.

Zoro Select Funnel, 115 mm Dia, 130 mm H, 150 mL, PK12 5PTK9

This item is Discontinued.

Zoro Select

Funnel, 115 mm Dia, 130 mm H, 150 mL, PK12 (Discontinued)

Mfr # 5PTK9
Zoro # G2840232
UPC # 190735559956
Country of Origin China
Category Lab Funnels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PTK9
Zoro #
G2840232
UPC #
190735559956
Country of Origin
China

Dimensions

Stem Length - English
1.77 in
Stem Length - Metric
45 mm
Labware Height - English
5.12 in
Labware Height - Metric
130 mm
Stem Length
90mm
Funnel Maximum Outside Diameter - Metric
125 mm
Funnel Top Inside Diameter - Metric
115 mm
Stem Outside Diameter - Metric
23 mm
Overall Height - Metric
130 mm
Maximum Filter Paper Size
125 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - English
0.75 in
Stem OD - Metric
19 mm
Labware Basic Material
Plastic
Shape
Conical
Funnel Top ID
115 mm
Labware Clarity
Transparent
Funnel Material
Polypropylene
Labware Body Material
Polypropylene
For Use With
Filter Paper
Finish
Unfinished
Item
Short Stem Funnel
Stem OD
19mm
Labware Body Color
Clear
Color
Transparent
Autoclavable
No
Funnel Max OD
120mm Rim
Special Features
TheDesigned to Decant Two Immiscible Fluids
Includes Closure
No
Basic Material
Plastic
Funnel Angle
60 Degrees
Body Material
Polypropylene
Product Type
Funnel
Body Color
Clear
Clarity
Translucent
Capacity - English
5 fl oz
Capacity - Metric
150 mL

Description

Short Stem Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 115 mm, Capacity - English 5 fl oz, Laboratory Funnel Type Separatory, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable No, USP Specification Not Applicable, Product Type Funnel, For Use With Filter Paper, Stem Length - Metric 45 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 23 mm, Funnel Maximum Outside Diameter - Metric 125 mm, Includes Closure No, Funnel Angle 60 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.