Graduated Cylinder, 1000mL, PP, PK12 (Formerly Lab Safety Supply)

  • Mfr # 5PTJ8

  • Zoro # G2253422


product price:  $146.99
/pk 12, $12.25/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
100 to 1000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PTJ8
Zoro #
G2253422
UPC #
190735559840
Country of Origin
China

Dimensions

Labware Height - Metric
421 mm
Labware Height - English
16.6 in
Diameter
70 mm
Body Diameter - Metric
70 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
100 to 1000mL
Autoclavable
No
Labware Capacity - English
33.8 oz
Labware Body Color
White
Item
Graduated Cylinder
Color
Translucent
Series
1601PP
Labware Clarity
Translucent
Special Features
Hex Base, Spout
Capacity
1000mL
Material of Construction
polypropylene
Includes
Spout
Closure Included
No
Clarity
Translucent
Volumetric Calibration
To Deliver (TD)
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Basic Material
Plastic
Graduation Increments - Metric
10 mL
Bumper Included
No
Minimum Graduation - Metric
100 mL
Body Color
Clear
Base Shape
Hexagonal
Maximum Graduation - Metric
1 L
Body Material
Polypropylene
Capacity - Metric
1 L
Capacity - English
33.8 fl oz

Description

Formerly Lab Safety Supply.


Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 70 mm, Autoclavable No, Body Color Clear, Clarity Translucent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.