Lab Safety Supply

Graduated Cylinder, 50mL, Glass, Clear, PK12


product price: $54.25
/pk 12, $4.52/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Labware Basic Material Glass
  • Labware Body Material Glass
  • Labware Capacity - Metric 50 mL
  • Graduation Subdivisions 1 mL
  • Graduation Range 3 to 50mL
See all product information

Product Information

Dimensions

Labware Height - Metric 200 mm
Labware Height - English 7.9 in
Height 200mm
Diameter 26 mm
Body Diameter - Metric 26 mm

Details

Labware Basic Material Glass
Labware Body Material Glass
Labware Capacity - Metric 50 mL
Graduation Subdivisions 1 mL
Graduation Range 3 to 50mL
Autoclavable Yes
Labware Clarity Transparent
Labware Capacity - English 1.7 oz
Material of Construction Borosilicate Glass
Labware Body Color Clear
Capacity 50ml
Labware USP Specification Type I
Color clear
Item Graduated Cylinder
Special Features Round Base, Spout
Series Nitro
Includes Spout
Closure Included No
Body Material Glass
Basic Material Glass
Body Color Clear
Bumper Included No
Minimum Graduation - Metric 3 mL
Sterile/Non-Sterile Non-Sterile
Capacity - English 1.7 fl oz
Graduated Yes
Clarity Transparent
Maximum Graduation - Metric 50 mL
Graduation Increments - Metric 1 mL
Capacity - Metric 50 mL
Volumetric Calibration To Deliver (TD)
Base Shape Round

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 26 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.