Jerrican, 2.64 gal., HDPE (Formerly Lab Safety Supply)

  • Mfr # 49H014

  • Zoro # G6195402


product price:  $29.25
/ea

Key Features

Autoclavable
No
Capacity - Metric
1 L
Capacity - English
2.64 gal
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49H014
Zoro #
G6195402
UPC #
190735558683
Country of Origin
India

Dimensions

Labware Height - English
14-3/4 in
Overall Width - Metric
12 mm
Overall Height - Metric
374.65 mm
Labware Width - English
11.09 in
Labware Depth - English
7.44 in
Body Diameter
53 mm
Overall Depth - Metric
188.9 mm
Screw Closure Size
53mm

Details

Item
Jerrican
Autoclavable
No
Capacity - Metric
1 L
Capacity - English
2.64 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Opaque
Features
Chemical Resistant
Includes Closure
Yes
Brim Capacity
3.05 gal
For Use With
Liquids
Nominal Capacity - English
3.05 gal
Nominal Capacity - Metric
11.54 L
Closure Material
Polypropylene
Basic Material
Plastic

Description

Formerly Lab Safety Supply.


Jerrican, Body Material HDPE, Autoclavable No, Body Diameter 53 mm, Capacity - Metric 1 L, Capacity - English 2.64 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 12 mm, Overall Height - Metric 374.65 mm, Body Color White, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 3.05 gal, Overall Depth - Metric 188.9 mm, Features Chemical Resistant, For Use With Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.