This item is Discontinued.

Lab Safety Supply Knee Length Lab Coat, Cotton, 0 Pockets, Snaps 8Y577

This item is Discontinued.

Lab Safety Supply

Knee Length Lab Coat, Cotton, 0 Pockets, Snaps (Discontinued)

Mfr # 8Y577
Zoro # G3957003
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8Y577
Zoro #
G3957003
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in

Details

Item
Knee Length Lab Coat
Color
White
Material
Cotton
Number of Pockets
0
Closure Type
Snaps
Fabric Weight
7.5 oz
Industry Type
Healthcare
Gender
Women's
Attached Hood
No
Product Type
Lab Coat

Description

Knee Length Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Gender Women's, Material Cotton, Number of Pockets 0, Product Type Lab Coat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.