This item is Discontinued.
This item is Discontinued.
Lab Coat, Polyester/Cotton, 3 Pockets, Buttons (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8AL36
Zoro #
G4183706
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Fits Chest Size
12 in
Details
Item
Lab Coat
Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Buttons
Gender
Women's
Industry Type
Healthcare
Attached Hood
No
Product Type
Lab Coat
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Women's, Material Polyester/Cotton, Number of Pockets 3, Product Type Lab Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.