This item is Discontinued.

Lab Safety Supply Lab Coat, Polyester/Cotton, 3 Pockets, Buttons 8N377

This item is Discontinued.

Lab Safety Supply

Lab Coat, Polyester/Cotton, 3 Pockets, Buttons (Discontinued)

Mfr # 8N377
Zoro # G3960607
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8N377
Zoro #
G3960607
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
36 in to 48 in

Details

Item
Lab Coat
Color
Blue
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Buttons
Industry Type
Healthcare
Gender
Women's
Attached Hood
No
Product Type
Lab Coat

Description

Lab Coat, Attached Hood No, Closure Type Buttons, Color Blue, Gender Women's, Material Polyester/Cotton, Number of Pockets 3, Product Type Lab Coat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.