This item is Discontinued.

Lab Safety Supply Lab Coat, Cotton Twill, 3 Pockets, Buttons 9JZM0

This item is Discontinued.

Lab Safety Supply

Lab Coat, Cotton Twill, 3 Pockets, Buttons (Discontinued)

Mfr # 9JZM0
Zoro # G4122072
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9JZM0
Zoro #
G4122072
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Chest Size
36 in to 48 in

Details

Item
Lab Coat
Color
White
Material
Cotton Twill
Number of Pockets
3
Closure Type
Buttons
Industry Type
Healthcare
Gender
Unisex
Attached Hood
No
Product Type
Lab Coat

Description

Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Unisex, Material Cotton Twill, Number of Pockets 3, Product Type Lab Coat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.