Lab Coat, Cotton Twill, 3 Pockets, Buttons

  • Mfr # 8AKW8

  • Zoro # G4051476


product price:  $61.45
/ea

Key Features

Material
Cotton Twill
Number of Pockets
3
Closure Type
Buttons
Fits Chest Size
36 in to 48 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8AKW8
Zoro #
G4051476
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
36 in to 48 in

Details

Item
Lab Coat
Color
Navy
Material
Cotton Twill
Number of Pockets
3
Closure Type
Buttons
Gender
Men's
Industry Type
Healthcare
Attached Hood
No
Product Type
Lab Coat

Description

Lab Coat, Attached Hood No, Closure Type Buttons, Color Navy, Gender Men's, Material Cotton Twill, Number of Pockets 3, Product Type Lab Coat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.