This item is Discontinued.

Lab Safety Supply Men's T-Shirt, Cotton, Pullover, Black, M 6FWF4

This item is Discontinued.

Lab Safety Supply

Men's T-Shirt, Cotton, Pullover, Black, M (Discontinued)

Mfr # 6FWF4
Zoro # G3848266
Country of Origin Honduras
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FWF4
Zoro #
G3848266
UPC #
-
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
18 in
Length
29 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
T-Shirt
Color
Black
Material
Cotton
Fabric Weight
6.1 oz
Gender
Men's
Closure Type
Pullover
Style
T-Shirt
Type
If You Smell Something Bad Get Out of the Lab
Front Closure Type
Pull-Over

Description

T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.1 oz, Front Closure Type Pull-Over, Color Black, Sleeve Length 18 in, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 29 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.