Microscope, 2X, 4X Mag
- Mfr # 35Y972
- Zoro # G4987053
product price:Â
$
432.08
/ea
Free Shipping & Returns
Key Features
Includes
(2) Eyecups, Dust Cover, Operation Manual
Optical Magnification
20X to 40X
Optical Field of View
20 mm
Working Distance
27 mm
Optical Magnification Range
20X to 40X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35Y972
- Zoro #
- G4987053
- UPC #
- 190735557389
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Microscope
- Includes
- (2) Eyecups, Dust Cover, Operation Manual
- Optical Magnification
- 20X to 40X
- Optical Field of View
- 20 mm
- Working Distance
- 27 mm
- Optical Magnification Range
- 20X to 40X
- Maximum Magnification Capability
- 40X
- Eyepiece Type
- Binocular
- Light Source
- LED
- Stand Type
- Fixed Arm
- Eyepiece Protractor
- Yes
Description
Microscope, Eyepiece Type Binocular, Stand Type Fixed Arm, Light Source LED, Optical Field of View 20 mm, Optical Magnification 20X to 40X, Maximum Magnification Capability 40X, Manufacturers Warranty Length 1 yr, Working Distance 27 mm, Eyepiece Protractor Yes, Includes (2) Eyecups, Dust Cover, Operation Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.