This item is Discontinued.
This item is Discontinued.
Microscope (Discontinued)
Mfr #
35Y968
Zoro #
G4987123
UPC # 190735557341
Country of Origin China
Category Digital Microscopes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35Y968
Zoro #
G4987123
UPC #
190735557341
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Base Dimensions
5 1/2 in x 5 in
Max Specimen Height
12 mm
Maximum Specimen Height
12 mm
Base Length
5 1/2 in
Base Width
5 in
Details
Item
Microscope
Includes
(2) Eyecups, Blue Filter, Dispersion Filter, Dust Cover, Green Filter, Operation Manual, Spare Fuse, Spare Lamp
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
Working Distance
12 mm
Maximum Magnification Capability
1000X
Light Source
Variable Quartz Halogen
Eyepiece Protractor
Yes
Eyepiece Type
Binocular
Optical Magnification Range
40X to 1000X
Product Type
Microscope
Optical Magnification - Maximum
1000X
Optical Magnification - Minimum
40X
Description
Microscope, Eyepiece Type Binocular, Light Source Variable Quartz Halogen, Optical Field of View 18 mm, Max Specimen Height 12 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance 12 mm, Eyepiece Protractor Yes, Features Not Applicable, Includes (2) Eyecups, Blue Filter, Dispersion Filter, Dust Cover, Green Filter, Operation Manual, Spare Fuse, Spare Lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.