Microscope Slide, White Glass, PK72 (Formerly Lab Safety Supply)

  • Mfr # 20F847

  • Zoro # G4538396


product price:  $8.89
/pk 72, $0.12/ea

Key Features

Overall Width
25 mm
Color
Clear
Material
Green Glass
Size
75 mm x 25 mm
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20F847
Zoro #
G4538396
UPC #
190735553732
Country of Origin
China

Dimensions

Overall Width
25 mm
Size
75 mm x 25 mm
Thickness
1.1 mm
Overall Length
75 mm

Details

Item
Microscope Slide
Color
Clear
Material
Green Glass
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
Refractive Index
1.52
Elastic Modulus
Greater Than 7 x 104 Mpa
Product Type
Microscope Slide
Autoclavable
No
Minimum Operating Temperature - Centigrade
20 Degrees C
Maximum Operating Temperature - Centigrade
350 Degrees C
Standards
FDA
Pre-Cleaned
Visible Particulate
Edge Type
Ground
Number of Slides
72
Sterile/Non-Sterile
Non-Sterile
Edge Angle
90 Degrees

Description

Formerly Lab Safety Supply.


Microscope Slide, Product Type Microscope Slide, Material Green Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color Clear, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C), Elastic Modulus Greater Than 7 x 104 Mpa, Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.