This item is Discontinued.

Zoro Select Mortar/Pestle Set, 10 mL, 90 mm Pestle 5PTG5

This item is Discontinued.

Zoro Select

Mortar/Pestle Set, 10 mL, 90 mm Pestle (Discontinued)

Mfr # 5PTG5
Zoro # G2368414
UPC # 190735559758
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PTG5
Zoro #
G2368414
UPC #
190735559758
Country of Origin
China

Dimensions

Inside Dia.
60 mm
Height
40 mm
Pestle Length
90 mm
Inside Diameter
60 mm
Mortar Height - Metric
40 mm

Details

Item
Mortar and Pestle Set
Capacity
10 mL
Material of Construction
Glass
Product Type
Mortar and Pestle Set
Mortar Material
Glass
Pestle Material
Glass

Description

Mortar and Pestle Set, Mortar Material Glass, Pestle Material Glass, Inside Diameter 60 mm, Mortar Height - Metric 40 mm, Capacity 10 mL, Pestle Length 90 mm, Product Type Mortar and Pestle Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.