This item is Discontinued.

Lab Safety Supply Oven , Ambient +10 Degrees to 200 Degrees 32EZ29

This item is Discontinued.

Lab Safety Supply

Oven , Ambient +10 Degrees to 200 Degrees (Discontinued)

Mfr # 32EZ29
Zoro # G9466782
UPC # 190735556948
Country of Origin China
Category Lab Ovens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32EZ29
Zoro #
G9466782
UPC #
190735556948
Country of Origin
China

Dimensions

Overall Depth
29.7 in
Overall Height
21.3 in
Overall Width
21.6 in
Inside Usable Dimensions
15"H x 13"W x 15.7"D
Chamber Width
15.74 in
Chamber Height
14.96 in
Overall Dimensions
21.30"H x 21.60"W x 29.70"D
Chamber Depth
12.99 in
Manufacturers Warranty Length
2 yr

Details

Item
Oven
Convection Type
Gravity
Volume
50 L
Voltage
120 V
Standards
CSA
Programmable
No
Temp. Accuracy
+/- 1 Degrees C @ 100 Degrees C
Capacity (Cu.-Ft.)
1.77
Number of Shelves
2
Power Requirement
110V, 60Hz
Capacity (ML)
50,000
Watts
990 W
Number of Doors
1
Material
Sheet Metal
Preheat Time
20 min to 150 Degrees C
Temp. Uniformity
+/-3.5 Degrees C @ 150 Degrees C
Housing Material
Powder Coated Steel
Door Material
Powder Coated Steel
Shelf Capacity
33 lb
Chamber Material
Stainless Steel
Special Features
High Temperature Silicone Door Seal, No Exposed Heating, PID Controller, Powder Coated Paint Exterior Finish Insulation, Stainless Steel Shelves
Power Consumption
990W
Thermostat
PT 100 Sensor
Temp. Range
10 Degrees to 200 Degrees C
Temp. Range (C)
Ambient +10 Degrees to 200 Degrees
Hz
60
Includes
(2) Spare Fuse, Power Cord

Description

Oven, Convection Type Gravity, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Overall Height 21.3 in, Overall Width 21.6 in, Overall Depth 29.7 in, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Chamber Height 14.96 in, Chamber Width 15.74 in, Chamber Depth 12.99 in, Hz 60, Voltage 120 V, Watts 990 W, Capacity (Cu.-Ft.) 1.77, Capacity (ML) 50,000, Programmable No, Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C, Preheat Time 20 min to 150 Degrees C, Chamber Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.