Shop LAB SAFETY SUPPLY

Oven, 16.54inHx15.55inWx13.80inD

  • Mfr # 32EZ25
  • Zoro # G9098241

product price: 
$
1,167.95
/ea
Free Shipping & Returns

Key Features

Overall Depth
20 1/2 in
Overall Height
27 1/2 in
Overall Width
24 in
Convection Type
Forced Air
Volume
50 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32EZ25
Zoro #
G9098241
UPC #
190735556900
Country of Origin
China
Item
Oven
Convection Type
Forced Air
Volume
50 L
Voltage
120V AC
Standards
CSA
Programmable
Not Programmable
Material
Sheet Metal
Temp. Uniformity
+/-3.5 Degrees C @ 150 Degrees C
Power Consumption
1100W
Number of Doors
1
Capacity (ML)
50,000
Chamber Material
Stainless Steel
Includes
(2) Spare Fuse
Temp. Range
10 Degrees to 250 Degrees C
Door Material
Powder Coated Steel
Power Requirement
110V, 60Hz
Housing Material
Powder Coated Steel
Number of Shelves
2
Special Features
High Temperature Silicone Door Seal, No Exposed Heating, PID Controller, Powder Coated Paint Exterior Finish Insulation, Stainless Steel Shelves
Shelf Capacity
33 lb
Thermostat
PT 100 Sensor
Temp. Range (C)
Ambient 10 Degrees to 250 Degrees C
Hz
60 Hz
Watts
1,100 W
Capacity (Cu.-Ft.)
1.77
Preheat Time
20 min to 150 Degrees C
Temp. Accuracy
+/-1 Degree C @ 100 Degrees C
Wattage
1,100 W
Temperature Accuracy Tolerance
+/- 1 Degrees C @ 100 Degrees C
Temperature Uniformity
+/-3.5 Degrees C @ 150 Degrees C

Dimensions

Overall Depth
20 1/2 in
Overall Height
27 1/2 in
Overall Width
24 in
Manufacturers Warranty Length
2 yr
Chamber Width
15.74 in
Overall Dimensions
27.56"H x 24.02"W x 20.47"D
Chamber Height
14.96 in
Inside Usable Dimensions
16.54"H x 15.55"W x 13.80"D
Chamber Depth
12.99 in

Description

Oven, Convection Type Forced Air, Temp. Range (C) Ambient +10 Degrees to 250 Degrees , Overall Height 27 1/2 in, Overall Width 24 in, Overall Depth 20 1/2 in, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Chamber Height 14.96 in, Chamber Width 15.74 in, Chamber Depth 12.99 in, Hz 60, Voltage 120V AC, Watts 1,100 W, Capacity (Cu.-Ft.) 1.77, Capacity (ML) 50,000, Programmable Not Programmable, Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C, Preheat Time 20 min to 150 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.