Pipette Transfer, 4mL, PK500 (Formerly Lab Safety Supply)

  • Mfr # 21F231

  • Zoro # G4633395


product price:  $13.79
/pk 500, $0.03/ea

Key Features

Material
LDPE
Capacity
4 mL
Sterile/Non-Sterile
Non-Sterile
Length
13 cm
Material of Construction
Low Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21F231
Zoro #
G4633395
UPC #
190735553961
Country of Origin
China

Dimensions

Length
13 cm
Overall Length
130 mm

Details

Material
LDPE
Capacity
4 mL
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Material of Construction
Low Density Polyethylene
Special Features
General
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
4 mL
Pipette Type
Transfer

Description

Formerly Lab Safety Supply.


Transfer Pipette, Capacity 4 mL, Material of Construction Low Density Polyethylene, Length 13 cm, Non-Sterile, Special Features General, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.