Shop ZORO SELECT

Pipette Transfer, 5.8mL, PK500 (Formerly Lab Safety Supply)

  • Mfr # 21F234

  • Zoro # G4625047


product price:  $30.15
/pk 500, $0.06/ea

Key Features

Material
LDPE
Capacity
5.8 mL
Material of Construction
Low Density Polyethylene
Special Features
Fine Tip
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21F234
Zoro #
G4625047
UPC #
190735553992
Country of Origin
China

Dimensions

Length
14.9 cm
Overall Length
149 mm

Details

Material
LDPE
Capacity
5.8 mL
Item
Transfer Pipette
Material of Construction
Low Density Polyethylene
Special Features
Fine Tip
Sterile/Non-Sterile
Non-Sterile
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
5.8 mL
Pipette Type
Transfer

Description

Formerly Lab Safety Supply.


Transfer Pipette, Capacity 5.8 mL, Material of Construction Low Density Polyethylene, Length 14.9 cm, Non-Sterile, Special Features Fine Tip, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.