Shop ZORO SELECT

Platform, Rubber, 3-15/16 In. (Formerly Lab Safety Supply)

  • Mfr # 29PD20

  • Zoro # G5377802


product price:  $7.95
/ea

Key Features

For Use With
22CZ42, Vortex Mixers
Material
Rubber
Shaft Dia.
3 15/16 in
Overall Diameter
3 7/8 in
Product Type
Platform
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29PD20
Zoro #
G5377802
UPC #
190735556887
Country of Origin
China

Dimensions

Shaft Dia.
3 15/16 in
Overall Diameter
3 7/8 in

Details

Item
Platform
For Use With
22CZ42, Vortex Mixers
Material
Rubber
Product Type
Platform
Compatible with Manufacturer Model Number
22CZ42

Description

Formerly Lab Safety Supply.


Platform, For Use With 22CZ42, Vortex Mixers, Shaft Dia. 3-15/16 In., Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.